Shop All V-Belts
Oregon
Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in X 49 in
Mfr # 75-349
Zoro # G010877477
product price: $14.19
/ea
$14.19
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
OREGON 75-349 Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in X 49 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. The aramid fiber cord provides high tensile strength for severe shock load and stretch resistance, and pound for pound is stronger than steel as it is the same material used in bullet proof vests. Fabric laminates in the base of the belt resist cracking, a major advantage in backside idler applications, and special clutching cover provides smooth engagement and prevents accidental engagement in clutching applications. Measures 3/8 in width x 49 in length.
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
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAK 1 3/16)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- BANDO S5M-390 Timing Belt, 200-S5M-390 (200-S5M-390)
- OREGON Replacement Belt, Premium Mower Belt, Bobcat 2721477, 5/8 in X 57 in (15-101)
- OREGON Replacement Belt, Premium, John Deere M154295, 21/32 in X 150-5/16 in (15-497)
- OREGON Replacement Belt, Premium Deck Belt, MTD 954-0443, 1/2 in X 90-1/2 in (75-109)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 401603, 1/2 in X 95-9/16 in (15-229)
- OREGON Replacement Belt, Premium Blade Belt, Dynamark 314108P, 5/8 in X 86-1/4 in (75-138)
- OREGON Replacement Belt, Premium Wheel Drive Belt, Ariens Gravely Set 2 72258, 1/2 in X 53 in (15-222)
- DAYTON A60 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (3X623)
- Oregon Power Transmission Belts