Shop All V-Belts
Oregon
Replacement Belt, Power Trim Edger, 1/2 in X 27-1/2 in
Mfr # 15-001
Zoro # G710791776
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 1/2 in.
- Outside Length 27-5/8 in.
- For Use With Power Trim wheeled edgers
- V-Belt Type Type 2 - Wrapped Non-Clutching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in. |
Outside Length | 27-5/8 in. |
Details
For Use With | Power Trim wheeled edgers |
V-Belt Type | Type 2 - Wrapped Non-Clutching |
Description
OREGON 15-001 Replacement Belt, Power Trim Edger, 1/2 in X 27-1/2 in. This type 2 Premium Belt for edgers measures 1/2 X 27-5/8. This Premium Oregon Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished.
- •Type 2 Belt (Wrapped Non-Clutching)
- •Premium Belt
- •Model applications include Power Trim wheeled edgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-3/8" (10S138)
- GUARDAIR Valve Repair Kit (74PK01)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- OREGON Replacement Belt, Premium Blade Belt, Dynamark 314108P, 5/8 in X 86-1/4 in (75-138)
- OREGON Replacement Belt, Premium Deck Drive, Ariens Gravely 7200116, 1/2 in X 98 in (15-158)
- OREGON Replacement Belt, Premium Transmission Drive Belt, Ariens Gravely 49270, 1/2 in X 40 in (15-187)
- OREGON Replacement Belt, Bush Hog 88843, 5/8 in x 155-1/2 in (115-202)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 401603, 1/2 in X 95-9/16 in (15-229)
- OREGON Replacement Belt, Premium Spindle Drive Belt, Toro/Wheel Horse 983780, 21/32 in X 141-7/8 in (15-825)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- Oregon V-Belts