Shop All Chainsaw Sharpeners
Oregon
PowerSharp Chain and Sharpening Stone
Mfr # PS55
Zoro # G2280792
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16 in Chain, 55 Drive Link
- For Use With Stihl
- Gauge 0.5 in
- Compatible Chainsaw Manufacturer Oregon
- Sharpening Stone Included Sharpening Stone Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # PS55
- Zoro # G2280792
- UPC # 036577512479
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 16 in |
Details
Item | Chain With Sharpening Stone |
Includes | 16 in Chain, 55 Drive Link |
For Use With | Stihl |
Gauge | 0.5 in |
Compatible Chainsaw Manufacturer | Oregon |
Sharpening Stone Included | Sharpening Stone Included |
Pitch | 3/8 in |
Product Type | Chain, Bar & Sharpener Set |
Number of Links | 55 |
Description
Chain With Sharpening Stone, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 55, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Oregon, Includes 16 in Chain, 55 Drive Link
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Brake Drum HUB Model FOR Year 2007 (BRAKE DRUM HUB MODEL FOR YEAR 2007 EZGO / CUSHMA)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- DYNA-GLO 18in Flat Top Grill Brush w. Nylon Bristles and Stainless Steel Scraper (DG18RBN-D)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 28" (288RNDD009)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 24" (240RNDK095)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203RNDD025)
- OREGON Logger Filing Vise (26368A)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- OREGON Power Match Bar (200RNDD009)
- Oregon Chainsaw Sharpeners