Shop All Chainsaw Sharpeners
Oregon
PowerSharp Chain and Sharpening Stone
Mfr # PS52
Zoro # G1826221
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drive Link
- For Use With Husqvarna, Jonsered, Solo, Others
- Accessory Type Chain With Sharpening Stone
- Sharpening Stone Included Sharpening Stone Included
- Compatible Bar Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # PS52
- Zoro # G1826221
- UPC # 036577512462
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Compatible Bar Length | 14 in |
Details
Item | Chain With Sharpening Stone |
Includes | Drive Link |
For Use With | Husqvarna, Jonsered, Solo, Others |
Accessory Type | Chain With Sharpening Stone |
Sharpening Stone Included | Sharpening Stone Included |
Number of Links | 52 |
Pitch | 3/8 in |
Gauge | 0.5 in |
Compatible Chainsaw Manufacturer | Oregon |
Product Type | Chain, Bar & Sharpener Set |
Description
Chain With Sharpening Stone, Product Type Chain, Bar & Sharpener Set, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.5 in, Number of Links 52, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Sharpening Stone Included, Compatible Chainsaw Manufacturer Oregon, Includes Drive Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- SWOBBIT PRODUCTS Stainless Steel Gaff Hook (SW66670)
- OREGON Starter Rope NO. 4 100FT PREMIUM (31-140)
- MTD Kit Service 4-Way (753-08391)
- OREGON PowerSharp Chain and Sharpening Stone (PS55)
- OREGON Assembled File Guide, 4.5mm (31692)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 16" (160SDEA041)
- OREGON Controlcut Chain, 16" 22BPX .325" 67 DL (L67)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 24" (240VXLHD025)
- SURTEK Chainsaw Sharpening File 532X8 (120320)
- Oregon Chainsaw Sharpeners