Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel
Mfr # 75EXL025U
Zoro # G003435134
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 75EXL025U
- Zoro # G003435134
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ66)
- STENS Heavy-Duty Wheel Bearing 215-267 3/4" Id X 1 3/8" Od (215-267)
- AFTERMARKET CD317 PE60100 New Universal Roller Chain Breaker for Chain 60-100 (5A2)
- LOGO BRANDS Seattle Seahawks Halftime Lunch Cooler (628-55H)
- OREGON PowerSharp Kit for Stihl Chainsaws, 12" (553819)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS201T, 200, 193T, 192 (614377)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (20LPX100U)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- Oregon Chainsaws & Accessories