Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel
Mfr # 75EXJ025U
Zoro # G603435183
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 75EXJ025U
- Zoro # G603435183
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXJ
Pitch: 3/8"
Gauge: .063"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXJ
Pitch: 3/8"
Gauge: .063"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 11 ft 8 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1220)
- AFTERMARKET Universal Products Tractor Motor (104-1028)
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- CLARKE MOSQUITO CONTROL D-Cell Powered Aspirator (13500)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 19HX, 25-Pack (597693)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597692)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- Oregon Chainsaws & Accessories