Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 135 Drive Links
Mfr # 75EXL135G
Zoro # G103435133
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 75EXL135G
- Zoro # G103435133
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 135
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 135
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 5 Gallon (245133GY)
- KOHLER Kit Carburetor (24 853 251-S)
- CLEARSPAN Heavy Duty Mounting Feet for 1.90"/2.375" OD pipe (104302)
- CUB CADET Air Cleaner Assembly (95110794)
- OREGON PowerSharp Kit for Stihl Chainsaws, 12" (553819)
- OREGON 3/4" Harvester RSN Guide Bar, 36" (361SNCT222)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- OREGON AdvanceCut Chainsaw Chain 18", 3/8" Low Profile, .043 Gauge, 63 DL (S63)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON Breaker Anvil for 3/4" Pitch Chainsaw Chain (25049)
- OREGON AdvanceCut 14 in. 52 links Chainsaw Chain (S52T)
- Oregon Chainsaws & Accessories