Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links
Mfr # 75EXL115G
Zoro # G203435057
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 75EXL115G
- Zoro # G203435057
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 115
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 115
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Cedar 6' ADA Park Place Table (PB 6CEDPARKPADA)
- BRIGGS & STRATTON Fuel Shut Off Valve (698183)
- KOHLER Maintenance Kit (12 789 01-S)
- STENS Ayp 700783 Plastic Drive Wheel (205-386)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D72)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 93 Drive Links (18HX093E)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON Chainsaw Combo, 20" Bar/Chain, Versacut 3/8" (580120)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- OREGON CUTTING Oregon AdvanceCut 16 In. 60 Drive Links Reversible Bar & Chain Replacement Combo (27851)
- Oregon Chainsaws & Accessories