Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 114 Drive Links
Mfr # 75EXJ114G
Zoro # G103435041
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 75EXJ114G
- Zoro # G103435041
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXJ
Pitch: 3/8"
Gauge: .063"
Drive Links: 114
File Size: 7/32"
Package Type: Loop Box
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXJ
Pitch: 3/8"
Gauge: .063"
Drive Links: 114
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- SPEEDAIRE Pressure Washer Hose, 5/16, 25 ft, 3500 psi (22KE04)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- SQWINCHER Water Bottle, 30ozCap., Gray, Polycarbonate (158300312)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (19HX089E)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- OREGON Chamfer Chisel Chain, 3/8" Low Pro Pitch, .043" Gauge, 100-Ft. Reel (90PX100U)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 19HX, 25-Pack (597693)
- Oregon Chainsaw Chains