Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links
Mfr # 75EXL105G
Zoro # G803435150
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 75EXL105G
- Zoro # G803435150
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 75EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 75LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 105
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 75EXL
Pitch: 3/8"
Gauge: .063"
Drive Links: 105
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Rotor Scrwdrv/Plup Tool (CPROTTOOL)
- JT EATON 4 lbs Apple Flavor Bait Block (JT571746)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Hunter Green (2443-1)
- A-MAZE-N PRODUCTS TUBE SMOKER 6"" SS (AZACC000640084)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 52 Drive Links (91PX052G)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 18HX, 25-Pack (518812)
- OREGON Chainsaw Guide Bar and Chain Combo, 14" (105699)
- Oregon Chainsaw Chains