Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 92 Drive Links
Mfr # 73EXL092G
Zoro # G803435044
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73EXL092G
- Zoro # G803435044
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 92
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 92
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Limit Switch, F and R Assembly, Single (72736G01)
- IGLOO LATITUDE COOLER 52QT (50057)
- JACKS IMPORTS Half Cheek Twisted Wire Bit (11148)
- AFTERMARKET Flat Idler Pulleys Fits John Deere Mower Models 42 48 Decks GY22172 (GY20067)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- OREGON Chain, Semi Chisel, 3/8", Long Top (91VXL057G)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S50)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- Oregon Chainsaws & Accessories