Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 74 Drive Links
Mfr # 73EXL077G
Zoro # G703435120
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73EXL077G
- Zoro # G703435120
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 77
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 77
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feeder Bird Scoop Plastic (300-12)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- TEKNOR APEX Neverkink 5/8 In. Dia. x 100 Ft. L. Extra Heavy-Duty Garden Hose (8644-100)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512890)
- OREGON Pro Low, Semi Chisel Chain, 14", 52 DL (T52)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- SPORTSMAN Replacement 14" Chainsaw Chains, PR (GCSRC142PK)
- Oregon Chainsaws & Accessories