Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 64 Drive Links
Mfr # 73EXL064G
Zoro # G503435153
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73EXL064G
- Zoro # G503435153
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 64
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 64
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- FIELD KING 4 gal. Backpack Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190350)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS180, 170, 171 (614384)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- Oregon Chainsaws & Accessories