Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 63 Drive Links
Mfr # 73EXL063G
Zoro # G703435144
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73EXL063G
- Zoro # G703435144
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 63
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 63
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8002VS)
- A.R. NORTH AMERICA Water Seal Kit, RC 15M (AR42476)
- BRIGGS & STRATTON Cylinder Head Gasket (693997)
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON AdvanceCut Saw Chain, 38 Low Profile Pitch, 050 Gauge, 59 Drive Links (91PX059G)
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 18HX, 25-Pack (512893)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- MAKITA 16" Saw Chain, 3/8” LP, .043” (E-00240)
- Oregon Chainsaw Chains