Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 57 Drive Links
Mfr # 73EXL057G
Zoro # G703435045
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 73EXL057G
- Zoro # G703435045
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 57
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 57
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Pump (4W5477)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- BLOEM Dayton Ocean 9.5 in. H X 27 in. W X 11.75 in. D Resin Deck Planter Blue (DAYDB2771)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 82 Drive Links (11BC082E)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- OREGON PowerSharp Kit for Stihl Chainsaws, 12" (553819)
- OREGON AdvanceCut 14 in. 52 links Chainsaw Chain (S52T)
- OREGON Breaker Anvil for 3/4" Pitch Chainsaw Chain (25049)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- Oregon Chainsaws & Accessories