Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .058" Gauge, 115 Drive Links
Mfr # 73EXL115G
Zoro # G603435077
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 73EXL115G
- Zoro # G603435077
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 73EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 73LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 115
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 73EXL
Pitch: 3/8"
Gauge: .058"
Drive Links: 115
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Horn Switch Model FOR Year 2018 (HORN SWITCH MODEL FOR YEAR 2018 EZGO / CUSHMAN /)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- EARTHWAY Commercial 100lb Spreader (2170)
- PERKY-PET Feeder Guard Ant (245L)
- OREGON Chainsaw Chain, PowerCut, 3/8 in. Pitch, .050 in. Gauge, 84 Drive Links, Super Guard Chisel (72CJ84G)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- OREGON 3/4" Harvester RSN Guide Bar, 36" (361SNCT222)
- Oregon Chainsaw Chains