Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 98 Drive Links
Mfr # 72EXL098G
Zoro # G903435142
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72EXL098G
- Zoro # G903435142
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 98
File Size: 7/32"
Package Type: Loop
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 98
File Size: 7/32"
Package Type: Loop
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Funnel Top Sprayer, 34" Hose Length, Polyethylene Tank, Cone Spray Pattern (20002)
- DIGGERS Dog Toy Fleece Bone (A08807)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- DEWALT Chain Saw (DWCS600)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27RX100U)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- Oregon Chainsaws & Accessories