Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links
Mfr # 72EXJ092G
Zoro # G703435175
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 72EXJ092G
- Zoro # G703435175
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 92
File Size: 7/32"
Package Type: Loop Box
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 92
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 15 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-14-PM)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- A & I PRODUCTS Hitch Pin, Handle Lock, 5/8" x 4 1/4 7" x5" x1" (A-HL12)
- YARDGARD Poultry Netting, 20 ga., 1", 36"x50 ft. (308421B)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 77 Drive Links (18HX077E)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902RHFL114)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON AdvanceCut 18 in. 62 links Chainsaw Chain (S62T)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- Oregon Chainsaws & Accessories