Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 66 Drive Links
Mfr # 72EXJ066G
Zoro # G503435092
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72EXJ066G
- Zoro # G503435092
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 66
File Size: 7/32"
Package Type: Loop Box
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 66
File Size: 7/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- MTD Chute Asm-Comp Dfl (631-04092C)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- AFTERMARKET 9540461 Replacement Belt (1/2x78) Fits Cub Cadet Fits Troy-Bilt (LAB40-0592)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (18HX085E)
- OREGON Chainsaw Combo, 20" Bar/Chain, Versacut 3/8" (580120)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX081G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON Micro Lite Chain, 14", 50 Drive Links (R50)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- Oregon Chainsaws & Accessories