Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links
Mfr # 72EXL059G
Zoro # G603435053
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72EXL059G
- Zoro # G603435053
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 59
File Size: 7/32"
Package Type: Loop
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 59
File Size: 7/32"
Package Type: Loop
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- BULLY TOOLS 11.6 oz Leaf Scoop, Poly (1000)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- FIMCO Pressure Gauge, 0-60Psi, 2" Boom (L24)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27RX100U)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- OREGON SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL046G)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- OREGON Saw Chain, 14 In., .050 In., 3/8 In. Pitch (S52)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (578780)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- Oregon Chainsaw Chains