Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel
Mfr # 72EXJ025U
Zoro # G003435042
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72EXJ025U
- Zoro # G003435042
- UPC # 5400591002813
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXJ has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72JGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
• Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXJ
Pitch: 3/8"
Gauge: .050"
Drive Links: 412
File Size: 7/32"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- MTD Tank Asm-Efi Fuel (951-05518B)
- BRIGGS & STRATTON Flywheel Ring Gear (696537)
- OREGON Spindle Assembly (82-243)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- OREGON Micro Lite Chain, 16", 56 Drive Links (R56)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 95 Drive Links (18HX095E)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 82 Drive Links (11BC082E)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (59L100U)
- Oregon Chainsaw Chains