Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 115 Drive Links
Mfr # 72EXL115G
Zoro # G003435127
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 72EXL115G
- Zoro # G003435127
- Country of Origin United States
- Category Chainsaw Chains
Description
Oregon 72EXL has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency (replaces 72LGX). This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 115
File Size: 7/32"
Package Type: Loop
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Gold Loop Start Indicator makes sharpening easier with start and stop identification
• For saw sizes 50-100 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 72EXL
Pitch: 3/8"
Gauge: .050"
Drive Links: 115
File Size: 7/32"
Package Type: Loop
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless String Trimmer (XRU24Z)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x21, Flute Grey and Anthracite (BGR1421FG)
- LOGO BRANDS Arizona 24 Can Cooler (106-63)
- GILMOUR MED DUTY HOSE 5/8""X25' (816251-1010)
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- OREGON Chiansaw Chain Round Files, 5/32", 4X3 Pack (70504T)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON Micro Chisel Chain, .404" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (27AX100U)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91VXL100U)
- Oregon Chainsaw Chains