Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, .325" Pitch, .063" Gauge, 66 Drive Links
Mfr # 22LGX066G
Zoro # G603435152
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 22LGX066G
- Zoro # G603435152
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 22LGX066G PowerCut Saw Chain is a .063" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws.
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 22LGX
Pitch: .325"
Gauge: .063"
Drive Links: 66
File Size: 3/16"
Package Type: Loop
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 22LGX
Pitch: .325"
Gauge: .063"
Drive Links: 66
File Size: 3/16"
Package Type: Loop
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tropical Crabs Wall Sculptures: Set of Two (QL95882)
- ILB GOLD Replacement For Fisher Price, Flm96 Dune Racer Extreme Motor Gearbox Assembly (FLM96 DUNE RACER EXTREME MOTOR GEARBOX ASSEMBLY)
- MTD Rod-Batt Hold Down (747-04121A)
- BRIGGS & STRATTON Throttle Cable (740194MA)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (579810)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- OREGON Chainsaw Guide Bar and Chain Combo, 20" (557503)
- OREGON 8 Micro Chain (R34)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 135 Drive Links (75EXL135G)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- OREGON BAR-CHAIN COMBO 20""27850 (27850)
- Oregon Chainsaws & Accessories