Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, .325" Pitch, .063" Gauge, 100' Reel
Mfr # 22LGX100U
Zoro # G203435156
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 22LGX100U
- Zoro # G203435156
- UPC # 36577614593
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 22LGX100U PowerCut Saw Chain reel contains 100’ of 22LGX chain, the ideal chain for experienced professional loggers and tree care workers using .325" saws. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The Oregon 22LGX100U Saw Chain Reel has compatible fit with the Stihl® 26RS 100' Reel.
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 22LGX
Pitch: .325"
Gauge: .063"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 22LGX
Pitch: .325"
Gauge: .063"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard Company CL-SK26 Trav'Ler Communication Cable (CL-SK26)
- BRIGGS & STRATTON Air Filter (798897)
- RAINDRIP Grnd Cover Flowerbed Kit (SDGCBHP)
- GRILLPRO Chip Mesquite Resealble Bg 2Lb (00200)
- OREGON PowerCut .325" Pitch, 0.58" Guage Saw Chain, 64 Drive Links (21LGX064G)
- OREGON Harvester Saw Chain, Replacement Cutters, Left-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597691)
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- OREGON Chisel Chain, 3/8" Pitch, .058" Gauge, Bulk Chain, 25-Ft. Reel (73EXL025U)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- AFTERMARKET Chainsaw Chain Windsor GB B1DFC50S084 A50C1PL84 A1LM84E (C-CCH-0009-810)
- Oregon Chainsaws & Accessories