Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, .325" Pitch, .058" Gauge, 100' Reel
Mfr # 21LGX100U
Zoro # G003435035
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 21LGX100U
- Zoro # G003435035
- UPC # 36577614654
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 21LGX100U PowerCut Saw Chain reel contains 100’ of 21LGX chain, the ideal chain for experienced professional loggers and tree care workers using .325" saws. This .058" saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 21LGX100U Saw Chain Reel has compatible fit with the Stihl® 25RS 100' Reel.
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 21LGX
Pitch: .325"
Gauge: .058"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 21LGX
Pitch: .325"
Gauge: .058"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDY CATS Tidy Cats Instant Action 7023010770 Cat Litter, 20 lb Capacity, Gray/Tan (7023010770)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- CHAPIN 4 gal. ProSeries Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61800)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- OREGON Full Chisel Cutting Chain, 16", 66Dr Links (H66)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 77 Drive Links (18HX077E)
- OREGON AdvanceCut Saw Chain, 38 Low Profile Pitch, 050 Gauge, 59 Drive Links (91PX059G)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D72)
- STENS #60 1/2 In. Chainsaw Pitch 3/8 In. W Connecting Link (250-135)
- Oregon Chainsaws & Accessories