Shop All Chainsaw Chains
Oregon
PowerCut Saw Chain, .325" Pitch, .050" Gauge, 100' Reel
Mfr # 20LGX100U
Zoro # G303435087
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 20LGX100U
- Zoro # G303435087
- UPC # 36577614777
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX100U PowerCut Saw Chain reel contains 100’ of 20LGX chain, the ideal chain for experienced professional loggers and tree care workers using .325" saws. This .050" saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX100U Saw Chain Reel has compatible fit with the Stihl® 23RS 100' Reel.
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 20LGX
Pitch: .325"
Gauge: .050"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
• Cutter Type: Full Chisel
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Blued Cutters deliver high-quality protection against corrosion
• Top-Plate Filing Indicators make accurate sharpening easier
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 38-62 cc
• Details and Specifications-
Category: PowerCut Saw Chain
Chain Type: 20LGX
Pitch: .325"
Gauge: .050"
Drive Links: 1848
File Size: 3/16"
Package Type: Reel
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter (5049K)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5" (UBB722249)
- BRUSH GRUBBER Tree Remover Brush Grubber (BG-01)
- FISKARS WATER WAND SWVLCNCT 34"" (820522-1001)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links (18HX094E)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- OREGON Low Prof, Semi Chisel Chain, 10", 40Dr Link (S40)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902RHFL114)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 135 Drive Links (75EXL135G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- Oregon Chainsaw Chains