Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.63" Guage Saw Chain, 74 Drive Links
Mfr # 22LGX074G
Zoro # G8650544
product price: $23.19
/ea
$23.19
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
- Brand Oregon
- MFR # 22LGX074G
- Zoro # G8650544
- UPC # 36577624578
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 22LGX074G PowerCutTM Saw Chain is a .063" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. 22LGX074G Saw Chain fits several Stihl® chainsaws models that are equipped with 18" guide bars including -- but not limited to -- MS 230 and MS 250 . Check the Fit Guide for a complete list of all the Stihl® chainsaws this chain fits.
Top-Plate Filing Indicators make accurate sharpening easier
Pitch: .325", gauge: .063", drive link count: 74 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Top-Plate Filing Indicators make accurate sharpening easier
Pitch: .325", gauge: .063", drive link count: 74 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- CAMCO MINI DISH PAN, BLACK, BILINGUAL (43515)
- GRILL MARK Chimney Charcoal Lighter (39470A)
- KOHLER Reed Breather (220379-S)
- OREGON Bar and Chain, 20 In., .050 In., 3/8 In. (27852)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON SpeedCut Nano Guide Bar, 14" (144TXLNA095)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11H050R)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 44 Drive Links (91PX044G)
- Oregon Chainsaw Chains