Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.63" Guage Saw Chain, 67 Drive Links
Mfr # 22LGX067G
Zoro # G8650431
product price: $19.95
/ea
$19.95
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
- Brand Oregon
- MFR # 22LGX067G
- Zoro # G8650431
- UPC # 36577624554
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 22LGX062G PowerCutTM Saw Chain is a .063" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 22LGX062G saw chain has compatible fit with chainsaws equipped with .325" pitch, .063" gauge saw chain on a 16" guide bar. Check the Fit Guide for a complete list of all the Stihl® chainsaws this chain fits.
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .063", drive link count: 67 , Cutter Type: Full Chisel
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .063", drive link count: 67 , Cutter Type: Full Chisel
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- GARDEN ZONE Fence Grad Grdn 40X50 (344050)
- TOMCAT 4 lb Bag Rodenticide Nuggets, Green, Outdoor Use (32374)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1007)
- LOCKEY USA Lockey Steel Gate Box for Use with 2900, 2930, 2950, and 2985 (GB900+)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75EXJ100U)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON PowerSharp Kit for Stihl Chainsaws, 12" (553819)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFB149)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 59 DL (S59)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 82 Drive Links (18HX082E)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- Oregon Chainsaws & Accessories