Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.58" Guage Saw Chain, 78 Drive Links
Mfr # 21LGX078G
Zoro # G8650510
$24.59
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
- Brand Oregon
- MFR # 21LGX078G
- Zoro # G8650510
- UPC # 36577614647
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 21LGX078G PowerCutTM Saw Chain is a .058" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 21LGX078G Saw Chain fits several saws including select Husqvarna®, Echo®, Jonsered®, Poulan® and Makita® models equipped with 20" guide bars. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .058", drive link count: 78 , Cutter Type: Full Chisel
Blued Cutters deliver high-quality protection against corrosion
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Pitch: .325", gauge: .058", drive link count: 78 , Cutter Type: Full Chisel
Blued Cutters deliver high-quality protection against corrosion
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- EZGO Ezgo Propane Tank Holder (KREZ2)
- STENS Tire Fits 22X9.50-10 4 Ply K506 Kenda 231F0088 160-554 (160-554)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- STEALTH Stealth DUPIVEXT Dual Pivot Rod Holder Extension (DUPIVEXT)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 94 Drive Links (18HX094E)
- OREGON AdvanceCut Saw Chain, 18" (91PX064G)
- OREGON 3/4" Harvester RSN Guide Bar, 45" (451SNCT138)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D70)
- OREGON Harvester Saw Chain, Replacement Preset Tie Straps, .404 in. Pitch, 19HX, 25-Pack (597694)
- RYOBI 14-In Electric Chainsaw Chain (681858001)
- Oregon Chainsaws & Accessories