Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.58" Guage Saw Chain, 66 Drive Links
Mfr # 21LGX066G
Zoro # G8649844
product price: $20.55
/ea
$20.55
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
- Brand Oregon
- MFR # 21LGX066G
- Zoro # G8649844
- UPC # 36577614623
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 21LGX066G PowerCutTM Saw Chain is a .058" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 21LGX066G saw chain fits .325" saws made by Husqvarna®, Echo®, Craftsman®, Homelite®, Poulan® that are equipped with 16" guide bars. See the Fit Guide for a complete list of saws this chain fits.
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .058", drive link count: 66 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .058", drive link count: 66 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7103)
- MTD Kit-Diff Can Repl (753-0546)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- MTD Baffle-Deck Front (987-01834)
- OREGON Full Chisel Chain, 20", 72 Drive Links (B72)
- OREGON AdvanceCut Chainsaw Chain 18", 3/8" Low Profile, .043 Gauge, 63 DL (S63)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (579778)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON 11BC Harvester Chain, Chipper Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11BC050R)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 100-Ft. Reel (91PXL100U)
- Oregon Chainsaw Chains