Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 81 Drive Links
Mfr # 20LGX081G
Zoro # G8650440
$22.99
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
- Brand Oregon
- MFR # 20LGX081G
- Zoro # G8650440
- UPC # 36577614678
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX081G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX080G saw chain has compatible fit with chainsaws equipped with a 20" guide bar. See the Fit Guide for a complete list of saws this chain fits.
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
Pitch: .325", gauge: .050", drive link count: 81 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
Pitch: .325", gauge: .050", drive link count: 81 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- BRIGGS & STRATTON Air Cleaner Cover (808654)
- COLEMAN-MACH Coleman-Mach 41-0013 Non-Ducted Ceiling Assembly for Wall Thermostats 9330F4552 - Plenum Only, White (9430-4552)
- HI-RUN Lawn/Garden Tube, 23x8.5/9.5/10.5-12 (TUN4011)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 P STL)
- OREGON AdvanceCut Saw Chain, 18" (91PX064G)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 18HX Series Chain, 25-Pack (512891)
- OREGON Saw Chain, 18 In., .050 In., 0.325 In.Pitch (H72)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- MAKITA 23/32" Mortiser Chain (A-16586)
- Oregon Chainsaws & Accessories