Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 80 Drive Links
Mfr # 20LGX080G
Zoro # G8650562
$24.39
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
- Brand Oregon
- MFR # 20LGX080G
- Zoro # G8650562
- UPC # 36577614685
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX080G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX080G saw chain has compatible fit with chainsaws equipped with a 20" guide bar. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .050", drive link count: 80 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Pitch: .325", gauge: .050", drive link count: 80 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- STENS New 615-475 Oem Carburetor For Red Max Eb-7001 Wyk-123, Wyk-123-1, T401281000, 521832701 (615-475)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel (75EXJ025U)
- OREGON PowerCut Saw Chain, .325" Pitch, .063" Gauge, 25' Reel (22LGX025U)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (578780)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON Micro Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72RD100U)
- Oregon Chainsaws & Accessories