Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 74 Drive Links
Mfr # 20LGX074G
Zoro # G8650571
product price: $24.99
/ea
$24.99
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
- Brand Oregon
- MFR # 20LGX074G
- Zoro # G8650571
- UPC # 36577614708
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX074G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX074G Saw Chain fits several Stihl® and Red Max chainsaw models equipped with 18" guide bars including Stihl® MS 260, MS 261, MS 270, MS 271, and MS 290 . See the Fit Guide for a complete list of saws this chain fits.
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .050", drive link count: 74 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .050", drive link count: 74 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- ARNOLD Universal Trimmer Strap (UTS-1)
- MILWAUKEE TOOL 18” Short Sprayer Wand (49-16-2729)
- GRILL MARK Instant Read Digital Infrared Cooking Thermometer (08813ACE)
- BONIDE PRODUCTS Grdndust Bug Contr 3 Lb (786)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (105698)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 82 Drive Links (18HX082E)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- EGO Replacement Bar, 14 in. L (AG1400)
- Oregon Chainsaws & Accessories