Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 72 Drive Links
Mfr # 20LGX072G
Zoro # G8649880
product price: $21.79
/ea
$21.79
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
- Brand Oregon
- MFR # 20LGX072G
- Zoro # G8649880
- UPC # 36577614715
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX072G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX072G saw chain fits .325" pitch saws that are equipped 18" guide bars from several brands such as Husqvarna®, Jonsered®, Echo®, Homelite®, and Poulan®. See the Fit Guide for a complete list of saws this chain fits.
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .050", drive link count: 72 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Pitch: .325", gauge: .050", drive link count: 72 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- BLACK & DECKER 20V MAX* Lithium Alligator(R) Lopper - Battery and Charger Not Included (LLP120B)
- ROCKWOOD Gate Latch, 2-1/16 In W, Oil Rubbed Bronze (602.10B)
- COGHLANS TENT POLE Replacment 4PK (1490)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- OREGON 18 Low Profile Chain (S62)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 53 Drive Links (11H053E)
- OREGON SpeedCut Chain, 20", 80 Drive Links (M80)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON Micro Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72RD100U)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (513122)
- Oregon Chainsaws & Accessories