Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 68 Drive Links
Mfr # 20LGX068G
Zoro # G8649905
product price: $19.99
/ea
$19.99
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
- Brand Oregon
- MFR # 20LGX068G
- Zoro # G8649905
- UPC # 36577614722
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX068G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX068G saw chain fits several Stihl® .325" chainsaw models equipped with 18" guide bars including Stihl® 025, MS 230, MS 250, MS 251, 70, MS 230 and 021. See the Fit Guide for a complete list of saws this chain fits.
Top-Plate Filing Indicators make accurate sharpening easier
Pitch: .325", gauge: .050", drive link count: 68 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Top-Plate Filing Indicators make accurate sharpening easier
Pitch: .325", gauge: .050", drive link count: 68 , Cutter Type: Full Chisel
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- BLACK & DECKER 20V MAX* Lithium POWERBOOST Sweeper (LSW321)
- A & I PRODUCTS Throttle Control Cable Assembly 8" x8" x1" (A-B1SB8766)
- BRIGGS & STRATTON Kit-Chemical Inject (317787GS)
- MOTORMITE Trim Screw-Black Sems Head-8-18 X 1 In, 45587 (45587)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links (91PX050G)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- OREGON Full Chisel Chain, 20", 70 Drive Links (B70)
- OREGON AdvanceCut Saw Chain 10", 3/8" Low Profile Pitch, .050" Gauge, 39 Drive Links (91PX039G)
- OREGON Harvester Saw Chain, Replacement Tie Straps, .404 in. Pitch, 19HX, 25-Pack (597693)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 25-Ft. Reel (91VXL025U)
- TRILINK Saw Chain, 18 In., .050 In., 3/8 In. LP (CL15062TL)
- Oregon Chainsaws & Accessories