Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 66 Drive Links
Mfr # 20LGX066G
Zoro # G8649810
product price: $18.89
/ea
$18.89
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
- Brand Oregon
- MFR # 20LGX066G
- Zoro # G8649810
- UPC # 36577614746
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX066G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX066G saw chain fits .325" saws made by Husqvarna®, Echo®, Craftsman®, Homelite®, Poulan® that are equipped with 16" guide bars. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .050", drive link count: 66 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Pitch: .325", gauge: .050", drive link count: 66 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- MILWAUKEE TOOL 4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length (2820-21WS)
- PETICARE Bird Seed Scoop And Funnel Maroon - FS-1 (PE44878)
- STENS Clutch Drive Cable 290-964 For Mtd 946-04230A (290-964)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-30X70)
- OREGON Chainsaw Combo, 20" Bar/Chain, Versacut 3/8" (580120)
- OREGON SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL051G)
- OREGON SpeedCut Nano Guide Bar, 16" (164TXLNA095)
- OREGON Chainsaw Chain Round Files, 3/16", 4x3-Pack (70503T)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON Chisel Chain, .325" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (20LPX100U)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72CK100U)
- Oregon Chainsaw Chains