Shop All Chainsaw Chains
Oregon
PowerCut .325" Pitch, 0.50" Guage Saw Chain, 64 Drive Links
Mfr # 20LGX064G
Zoro # G8649871
$19.99
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
- Brand Oregon
- MFR # 20LGX064G
- Zoro # G8649871
- UPC # 36577614753
- Country of Origin Canada
- Category Chainsaw Chains
Description
The Oregon 20LGX064G PowerCutTM Saw Chain is a .050" gauge chain for experienced loggers and tree care workers who use .325" pitch saws. This saw chain features low-vibration, full chisel cutters that cut through timber quickly and precisely. The depth gauges are designed to provide maximum chain performance and a smooth cutting experience on higher output, .325" pitch chainsaws. The 20LGX064G saw chain has compatible fit with select chainsaws equipped with .325" pitch, .050" gauge saw chain on a 15" guide bar. See the Fit Guide for a complete list of saws this chain fits.
Pitch: .325", gauge: .050", drive link count: 64 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
Pitch: .325", gauge: .050", drive link count: 64 , Cutter Type: Full Chisel
Top-Plate Filing Indicators make accurate sharpening easier
LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
Blued Cutters deliver high-quality protection against corrosion
For saw sizes 38-62 cc
Exclusive OCS-01 Steel provides greater durability
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
- EMPIRE BRASS Empire Brass U-YCH29 Adjustable Concealed Garden Tub Filler with Hi-Arc Spout - 18" Center, Chrome (U-YCH29)
- MARTIN SPORTS Martin Sports Tetherball, Rubber Nylon Wound (T810)
- CAMCO Heated Hose 25' (22911)
- WINTHER Tricycle with Tray (WIN583)
- OREGON PowerCut 20 in. 72 links Chainsaw Chain (E72)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- OREGON Bar and Chain, 14 In., .050 In., 3/8 In. (27856)
- OREGON .404" Harvester Guide Bar, 73cm (732HSFM226)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- ECHO Replacement Saw Chain, 20 in.L, 78 Links (20LPX78CQ)
- Oregon Chainsaws & Accessories