Shop All Chainsaw Sharpeners
Oregon
Power Mate Rim
Mfr # 68210
Zoro # G8491248
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 100757, 102469, 105772X, 106593X, 108565X, 111450X, 111590X, 11203X, 12667X, 13916X, 16208, 18200X, 22209, 23706X, 25842X, 26831, 27189X, 28094X, 28187X, 29313X, 30666X , 30672X, 30685X, 35464X, 36868X, 38470X, 509604X, 68209X
- Fits Brand Cub Cadet, Echo, Homelite, John Deere, Makita, Mastercraft, McCulloch, Olympyk, Oregon, Poulan, Sears, Skil, Stihl
- For Use With Chainsaw/Polesaw
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/8"-7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 68210
- Zoro # G8491248
- UPC # 036577010869
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8"-7 in |
Diameter | 1 in |
Length | 1 in |
Details
Item | Power Mate Rim |
For Use With Mfr. Model Number | 100757, 102469, 105772X, 106593X, 108565X, 111450X, 111590X, 11203X, 12667X, 13916X, 16208, 18200X, 22209, 23706X, 25842X, 26831, 27189X, 28094X, 28187X, 29313X, 30666X , 30672X, 30685X, 35464X, 36868X, 38470X, 509604X, 68209X |
Fits Brand | Cub Cadet, Echo, Homelite, John Deere, Makita, Mastercraft, McCulloch, Olympyk, Oregon, Poulan, Sears, Skil, Stihl |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
Material | Steel |
Description
Power Mate Rim, For Use With Mfr. Model Number 12667X, 13916X, 16208, 18200X, 22209, 23706X, 25842X, 26831, 27189X, 28094X, 28187X, 29313X, 30666X , 30672X, 30685X, 35464X, 36868X, 38470X, 68209X, 100757, 102469, 105772X, 106593X, 108565X, 11203X, 111450X, 111590X, 509604X, Fits Brand Oregon, Cub Cadet, Homelite, Echo, Olympyk, John Deere, Makita, Mastercraft, McCulloch, Poulan, Sears, Skil, Stihl, For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- VANISH ELC DOG/CAT REPELLER (P7807)
- COLEMAN 5GAL BLU WTR Carrier (2161495)
- PERKY-PET Bird Feedr Panorma 2Port (325C)
- OREGON ControlCut Bar, .325"Ptch, .063"Gauge, A074 Bar Mnt, 18" (183PXLBA074)
- OREGON AdvanceCut Bar, .325"Ptch, .063"Gauge, D025 Bar Mnt, 18" (183SFGD025)
- OREGON Chain Grinding Wheel, 3/16" x 4-1/8 (OR4125-316A)
- OREGON Controlcut Chain, 20" 22BPX .325" 81 DL (L81)
- OREGON Power Match Bar (240RNDD025)
- OREGON Chain Grinding Wheel, 1/8" x 5-3/4 (OR534-18A)
- OREGON Tripod Stand for Bench-Type Chainsaw Chain Grinder, Universal Fit, Adjustable Height (554532)
- Oregon Chainsaws & Accessories