Shop All Chainsaw Sharpeners
Oregon
Power Match Oregon Kit, 3/8"-11"
Mfr # 30853
Zoro # G8490940
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Cannon, Husqvarna, Oregon
- Material Steel
- Application Forestry, Garden, Landscape, Woodcutting
- Size 3/8"-11 in
- Includes Attachment Rivet, Nose Bar Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 30853
- Zoro # G8490940
- UPC # 036577006190
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8"-11 in |
Details
Item | Power Match Oregon Kit, 3/8 in-11 in |
Fits Brand | Cannon, Husqvarna, Oregon |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
Includes | Attachment Rivet, Nose Bar Top |
For Use With | All Oregon Power Match Bars, Branded Power Match Bars, Cannon Superbars, Chainsaw/Polesaw |
Description
Power Match Oregon Kit, 3/8 in.-11 in., Fits Brand Oregon, Husqvarna, Cannon, Includes Nose Bar Top, Attachment Rivet, For Use With Chainsaw/Polesaw, All Oregon Power Match Bars, Branded Power Match Bars, Cannon Superbars, Application Forestry, Woodcutting, Garden, Landscape, Material Steel, Size 3/8 in.-11 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 12OZ Cook Top Cleaner (70)
- VECTOR Bio-5 Multi-Purpose Drain Cleaner (59023992)
- SIMPSON Spray Gun with M22 Hose Connection (80147)
- GARDENCARE Hoof & Floral Trimming Shear Twin-Blade 10 in. (GA20251)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 14" (140SXEA074)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 28" (288RNDD009)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D025 Bar Mnt, 32" (320RNDD025)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168VXLHK095)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- OREGON Assembled File Guide, 4.5mm (31692)
- Oregon Chainsaw Sharpeners