Shop All Chainsaw Sharpeners
Oregon
Power Match Bar
Mfr # 248RNDD009
Zoro # G8490959
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1100 CD, 160, 162, 181, 185, 2065, 2071, 2077, 2083, 2094, 2095, 2100 CD, 2101, 2165, 2171, 2186, 266 XP, 268, 272 XP, 281, 285, 288 XP, 298, 3120 XP, 362, 365, 371 XP, 372 XP, 380, 385 XP, 390 XP, 394 XP, 395 XP, 480 CD, 562 XP, 570, 575 XP, 576 XP, 61, 625, 630, 65, 66, 670, 70, 77, 7910W, CS 2165, CS 2166, CS 2171, CS 2172, CS 2186, CS 2188, MT 7200, MT 8200, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-6400, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
- Fits Brand Dolmar, Efco, Husqvarna, Jonsered, Makita, Partner, Ripping Mill, Solo
- Material Steel
- Size 3/8"-11 in
- Application Forestry, Garden, Landscape, Woodcutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 248RNDD009
- Zoro # G8490959
- UPC # 036577402503
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8"-11 in |
Length | 24 in |
Details
Item | Power Match Bar |
For Use With Mfr. Model Number | 1100 CD, 160, 162, 181, 185, 2065, 2071, 2077, 2083, 2094, 2095, 2100 CD, 2101, 2165, 2171, 2186, 266 XP, 268, 272 XP, 281, 285, 288 XP, 298, 3120 XP, 362, 365, 371 XP, 372 XP, 380, 385 XP, 390 XP, 394 XP, 395 XP, 480 CD, 562 XP, 570, 575 XP, 576 XP, 61, 625, 630, 65, 66, 670, 70, 77, 7910W, CS 2165, CS 2166, CS 2171, CS 2172, CS 2186, CS 2188, MT 7200, MT 8200, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-6400, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
Fits Brand | Dolmar, Efco, Husqvarna, Jonsered, Makita, Partner, Ripping Mill, Solo |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Description
Power Match Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- PIC Bug Zapper 15W 1/4Acr (15W-ZAPPER)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Hunter Green, PK2 (2-XU-STA-HGR-GG)
- X-JET Proportioner Tan (XPP-TAN)
- OREGON Spinner Anvil "A" for 3/8" & .404" Chainsaw Chain on Oregon Bench Model Rivet Spinners (38597)
- OREGON Assembled File Guide, 7/32 (31686)
- OREGON Power Match Bar (208RNDD009)
- OREGON Professional Chain Sharpening Kit, 4.5mm (558549)
- OREGON PowerCut Bar, .404"Ptch, .063"Gauge, D009 Bar Mnt, 24" (243RNFD009)
- OREGON 18 In. PowerSharp Starter Kit (PS62) (541662)
- OREGON Head Return Spring for Oregon Saw Chain Bench Grinder (546946)
- Oregon Chainsaws & Accessories