Shop All Chainsaw Sharpeners
Oregon
Power Match Bar
Mfr # 240RNDD009
Zoro # G8491336
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chainsaw/Polesaw
- Application Forestry, Garden, Landscape, Woodcutting
- Fits Brand Dolmar, Efco, Husqvarna, Jonsered, Makita, Partner, Ripping Mill, Shindawa (SDK), Solo
- Size 3/8 in
- For Use With Mfr. Model Number 1100 CD, 160, 162, 181, 185, 2065, 2071, 2077, 2083, 2094, 2095, 2100 CD, 2101, 2165, 2171, 2186, 266 XP, 268, 272 XP, 281, 285, 288 XP, 298, 3120 XP, 362, 365, 371 XP, 372 XP, 380, 385 XP, 390 XP, 394 XP, 395 XP, 480 CD, 562 XP, 570, 575 XP, 576 XP, 61, 625, 630, 65, 66, 670, 70, 77, 7910W, CS 2165, CS 2166, CS 2171, CS 2172, CS 2186, CS 2188, MT 7200, MT 8200, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-6400, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 240RNDD009
- Zoro # G8491336
- UPC # 036577402374
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Size | 3/8 in |
Length | 24 in |
Details
Item | Power Match Bar |
For Use With | Chainsaw/Polesaw |
Application | Forestry, Garden, Landscape, Woodcutting |
Fits Brand | Dolmar, Efco, Husqvarna, Jonsered, Makita, Partner, Ripping Mill, Shindawa (SDK), Solo |
For Use With Mfr. Model Number | 1100 CD, 160, 162, 181, 185, 2065, 2071, 2077, 2083, 2094, 2095, 2100 CD, 2101, 2165, 2171, 2186, 266 XP, 268, 272 XP, 281, 285, 288 XP, 298, 3120 XP, 362, 365, 371 XP, 372 XP, 380, 385 XP, 390 XP, 394 XP, 395 XP, 480 CD, 562 XP, 570, 575 XP, 576 XP, 61, 625, 630, 65, 66, 670, 70, 77, 7910W, CS 2165, CS 2166, CS 2171, CS 2172, CS 2186, CS 2188, MT 7200, MT 8200, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-6400, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H |
Material | Steel |
Description
Power Match Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Mover Blade Mulch 21" (133-8183-03P)
- AMES 20 Concrete Rake (83154)
- SIMPSON Simpson Cleaning 80165 Universal 15" Pressure Washer Surface Cleaner, Cold Water Use - Recommended Minimum 2200 PSI up to Maximum 3700 PSI (80165)
- OREGON Gatorline Square Trimmer Line, .130" by 600', 5Lb Spool (21-030)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 18" (180ATMD025)
- OREGON Professional Bar-Mount Filing Guide (557849)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D009 Bar Mnt, 20" (200VXLHD009)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A218 Bar Mnt, 10" (100SDEA218)
- OREGON PowerSharp Chain and Sharpening Stone (PS62)
- SIMONDS Chainsaw File, American, 8inL, Natural (73740910)
- Oregon Chainsaws & Accessories