Shop All Chainsaw Sharpeners
Oregon
Power Match Bar
Mfr # 208RNDD009
Zoro # G8491430
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Conserved, Delmar, Makita, Partner, Shindaiwa, Solo
- For Use With Chainsaw, Conserved, Delmar, Solo Saws
- Material Steel
- Length 20 in
- Size 3/8"-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 208RNDD009
- Zoro # G8491430
- UPC # 036577010364
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Length | 20 in |
Size | 3/8"-11 in |
Details
Item | Power Match Bar |
Fits Brand | Conserved, Delmar, Makita, Partner, Shindaiwa, Solo |
For Use With | Chainsaw, Conserved, Delmar, Solo Saws |
Material | Steel |
Application | Forestry, Garden, Landscape, Woodcutting |
Description
Power Match Bar, Fits Brand Delmar, Conserved, Makita, Partner, Shindaiwa, Solo, For Use With Chainsaw, Delmar, Conserved, Solo Saws, Application Forestry, Woodcutting, Garden, Landscape, Length 20 in., Material Steel, Size 3/8 in.-11 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- ITALTRIKE Italtrike Atlantic Tricycle, 14" (9024)
- STENS 946-1132 Control Cable For Mtd 200 400 500 Series Push Walk (290-851)
- OREGON Professional Chain Sharpening Kit, 5/32 (558488)
- OREGON PowerSharp Conversion Kit, 16" (544856)
- OREGON PowerSharp Chain and Sharpening Stone (PS55)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 20" (200RNDD176)
- OREGON Assembled File Guide, 4.5mm (31692)
- OREGON Chain Grinding Wheel, 1/4" x 5-3/4 (OR534-14A)
- OREGON "A" Anvil for Older Cast Model Spinner P/N 24549 for 3/8" & .404" Chain (26889)
- Oregon Chainsaws & Accessories