Shop All Shears, Pruners & Loppers
This Product is Discontinued
Oregon
Pole Saw Kit, Tool, Battery, Charger (Discontinued)
Mfr # 563454
Zoro # G7721309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Cordless
- Features Make Up to 500 Cuts; Work Comfortably Thanks to the PS250’s Ergonomic Design; Extendable Reach; Pole Saw is CARB Compliant
- For Use With Limbs, Branches
- Overall Length (In.) 10 ft. 2"
- Cutting Capacity (In.) 2" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 563454
- Zoro # G7721309
- UPC # 036577553281
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 10 ft. 2" |
Details
Type | Cordless |
Features | Make Up to 500 Cuts; Work Comfortably Thanks to the PS250’s Ergonomic Design; Extendable Reach; Pole Saw is CARB Compliant |
For Use With | Limbs, Branches |
Cutting Capacity (In.) | 2" to 3" |
Item | Pole Saw Kit |
Description
Pole Saw Kit,Tool,Battery,Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.