Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, Oregon, 21-3/8 In. L
Mfr # 191-139
Zoro # G9676633
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.16 in
- Center Hole 5/8 in
- Blade Type Mulching
- Length 21 3/8 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 191-139
- Zoro # G9676633
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 3/8 in |
Width | 2 1/2 in |
Center Hole Diameter | 11/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.16 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
For Use With | 100 Series Tractor |
OEM Replacement For | John Deere |
Product Type | Double Bevel Blade |
Compatible Mower | John Deere GX20249, John Deere GX20433, John Deere GY20567 |
Description
Lawn Mower Blade, Compatible Mower John Deere GX20249, John Deere GX20433, John Deere GY20567, Blade Type Mulching, Center Hole Diameter 11/16 in, Width 2 1/2 in, Length 21 3/8 in, Product Type Double Bevel Blade, For Use With 100 Series Tractor, Thickness 0.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- BEHRENS MFG BCH 12QT BLACK COAL HOD (617P)
- CHAPIN 4 gal. 24V Rechargeable Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (63924)
- OREGON Lawn Mower Blade, Gator G5, 21" Ariens, Craftsman, Dixon, Husqvarna, Murray, Poulan, Snapper & More (596900)
- OREGON Lawn Mower Blade, 21-5/8" for Toro, MTD (794-322)
- OREGON Mower Blade (91-440)
- OREGON Mower Blade (92-128)
- OREGON Mower Blade (96-696)
- OREGON Mower Blade (91-057)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1HV1016)
- Oregon Lawn Mower Blades & Attachments