Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 24-15/16 In. L, 3 In. W
Mfr # 396-775
Zoro # G8852706
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Center Hole 7/8 in
- Blade Type Mulching
- Length 24 15/16 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-775
- Zoro # G8852706
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 24 15/16 in |
Width | 3 in |
Center Hole Diameter | 7/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
Center Hole | 7/8 in |
Blade Type | Mulching |
OEM Replacement For | John Deere G6 |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere G6 |
Description
Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 7/8 in, Width 3 in, Length 24 15/16 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Brass Fan Tip 1/4 .50 Gpm Male (6-4650)
- STENS Air Filter For Kohler Ch270 17 083 23-S, 17 083 07-S, 17 083 04-S (102-918)
- MTD Float Assy-Carburet (BS-694914)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 36 Inch Long - 4000 PSI (PW7183)
- OREGON Mower Blade (95-078)
- OREGON Gator G5 Mower Blade (595-605)
- OREGON Mower Blade (91-539)
- OREGON Edger Blade (40-130)
- OREGON Mower Blade (91-142)
- OREGON Lawn Mower Blade, 21-5/8" for Toro, MTD (794-322)
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 3/4 1.25" x3" x18.5" (A-B1CC1410)
- Oregon Lawn Mowers & Accessories