Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 24-1/2 In. L, 3 In. W
Mfr # 596-341
Zoro # G8852873
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Mulching
- Length 24 1/2 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 596-341
- Zoro # G8852873
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 24 1/2 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
OEM Replacement For | G5 Scag |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag G5 |
Description
Lawn Mower Blade, Compatible Mower Scag G5, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 3 in, Length 24 1/2 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer G14 Gas Prop - 17" Extension, 30 lbs. (G14)
- SCOTTY 280 Bait Caster/Spinning Rod Holder w/241 Deck/Side Mount - White (280-WH)
- A & I PRODUCTS Belt, Deck 60 0" x0" x0" (A-027284)
- TENAX Hortonova, LM Trellis, 67"x 328 ft. White (2A110097)
- OREGON Mower Blade (596-300)
- OREGON Lawn Mower Blade, Gator® G3™, 14-1/2", Mulching, for Dixon (96-303)
- OREGON Mower Blade (91-537)
- OREGON Mower Blade (99-103)
- OREGON Mower Blade (91-508)
- OREGON Lawn Mower Blade, Gator G3, 18-1/2", 3-In-1 with 6 PT Star for MTD, Cub Cadet (98-672)
- OREGON Mower Blade (91-057)
- Oregon Lawn Mowers & Accessories