Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 23" for Cub Cadet, MTD, Troy-Bilt, Huskee
Mfr # 98-450
Zoro # G306440149
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 98-450
- Zoro # G306440149
- UPC # 36577649434
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Description
OREGON 98-450 -
- You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
- Blade Application Details:
- --Requires 2 blades for 46" cut.
- --Center hole: 5/8" 6 pt. Star.
- --Major brand replacement: Cub Cadet, Troy-Bilt, MTD, Huskee.
- --Replaces Cub Cadet 742-04268.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Cover for Speed Feed Line Trimmer Head (55-349)
- QUICK SET Cabin Tent (14628)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- OREGON Lawn Mower Blade, 15-1/4 In. L, 3 In. W (596-327)
- OREGON Mower Blade (91-703)
- OREGON Mower Blade (91-141)
- OREGON Mower Blade (195-070)
- OREGON Mower Blade (90-620)
- OREGON Lawn Mower Blades 2-pc Set for Honda 21'' Push Mower, Upper & Lower Blade 191-519 & 191-518 (528916)
- STENS Silver Streak Toothed Blade Replaces Mtd 942-0616A, 302-404 (362-404)
- Oregon Lawn Mowers & Accessories