Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 21 In. L, 2-1/2 In. W
Mfr # 96-347
Zoro # G8853031
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Mulching
- Length 21 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 96-347
- Zoro # G8853031
- UPC # 032488960088
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Mulching |
OEM Replacement For | Scag GH 3-in-1 |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag GH 3-in-1 |
Description
Lawn Mower Blade, Compatible Mower Scag GH 3-in-1, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 21 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- SCHULTZ Plant Food All Purp 8Oz (SPF45170)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- OREGON Mower Blade (91-761)
- OREGON Oregon Mulching Blade, Gator G5, 21" (598-631)
- OREGON Lawn Mower Blade, 21'' Push Mower Blade 195-067, fits Husqvarna, Poulan Pro, Craftsman (528924)
- OREGON Mower Blade (596-817)
- OREGON Mower Blade (91-537)
- OREGON Mower Blade (195-005)
- OREGON Mower Blade (92-124)
- Oregon Lawn Mowers & Accessories