Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 21" for Scag, Bobcat, Dixon, Gravely, Kees, Lesco
Mfr # 91-638
Zoro # G306440118
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 91-638
- Zoro # G306440118
- UPC # 32488916382
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Description
OREGON 91-638 -
- You can count on Oregon lawn mower blades to be the best in the industry. Oregon replacement lawn mower blades are made to the exact OEM specification for optimum performance. Our 26 quality standards ensure that you’re buying a sharp, high-performance blade that mounts properly and delivers a clean cut for quality results. Our blades are individually straightened and hardened to provide a consistent, cleaner cut and increase blade longevity.
- Blade Application Details:
- --Requires 3 blades for 60" cut.
- --Center hole: 5/8".
- --Major brand replacement: Scag, Bobcat, Dixon, Gravely, Kees, Lesco.
- --Replaces Scag 482879.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS PET Dog Chain W/Snap 20' (27220)
- TIMBERTOTE MIGHTY TOTE FIREWOOD 1PK (4005)
- A & I PRODUCTS Belt, Transaxle Drive 0" x0" x0" (A-07200724)
- OREGON Trimmer Line: Round Gatorline - 5lb (.095" gauge - 1,445' spool) (21-595)
- OREGON Oregon Mulching Blade, Gator G5, 21" (598-631)
- OREGON Mower Blade (91-364)
- OREGON Lawn Mower Blade, 21" for Grasshopper, Bush Hog, Woods (791-531)
- OREGON Lawn Mower Blade, 21" for Honda VR8-M00 (Bottom) (491-642)
- OREGON Mower Blade (91-527)
- OREGON Edger Blade (40-140)
- STENS Trowel Blade 750-031 For Finish Blade, 6" X 14" (750-031)
- Oregon Lawn Mowers & Accessories