Shop All Lawn Mower Blades & Attachments
Oregon
Lawn Mower Blade, 21-5/8 In. L, 3 In. W
Mfr # 396-771
Zoro # G8852697
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Center Hole 13/16 in
- Blade Type Mulching
- Length 21 9/16 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 396-771
- Zoro # G8852697
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 9/16 in |
Width | 3 in |
Center Hole Diameter | 13/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.25 in |
Center Hole | 13/16 in |
Blade Type | Mulching |
OEM Replacement For | John Deere G6 |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere G6 |
Description
Lawn Mower Blade, Compatible Mower John Deere G6, Blade Type Mulching, Center Hole Diameter 13/16 in, Width 3 in, Length 21 9/16 in, Product Type Lawn Mower Blade, Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENIES Greenie Dog Treat Tub Lg (428631)
- MICHIGAN PEATMPANY 15CUFT Container Mix (1815)
- AIRHEAD Airhead AHP-120 Air Pump - 120V (AHP-120)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-025)
- OREGON Mower Blade (92-139)
- OREGON Mower Blade (91-507)
- OREGON Lawn Mower Blade, Gator G3, 17-7/8" for Craftsman, Cub Cadet, MTD, Troy-Bilt (98671)
- OREGON Edger Blade (40-411)
- OREGON Oregon Mower Blade, 29" (91-489)
- MAXPOWER MOWR BLADE MTD 42 in. (561548)
- Oregon Lawn Mower Blades & Attachments